Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 40Kw 208V 3 Inte
Mfr # GVSUPS40KB5FS
Zoro # G600440487
product price: $31,517.99
/ea
Free Shipping & Returns
$31,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS40KB5FS
- Zoro # G600440487
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- Apc Power Systems