Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 30Kw 208V For Up
Mfr # GVSUPS30K0B5FS
Zoro # G000440421
product price: $19,889.99
/ea
Free Shipping & Returns
$19,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS30K0B5FS
- Zoro # G000440421
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- Apc Uninterruptible Power Supplies (UPS)