Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 25Kw 208V With N, GVSUPS25KR0B5FS
Mfr # GVSUPS25KR0B5FS
Zoro # G800440393
Free Shipping & Returns
$26,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # GVSUPS25KR0B5FS
- Zoro # G800440393
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- Apc Power Systems