Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 25Kw 208V For External Batteries, Start-Up 5X8
Mfr # GVSUPS25KFS
Zoro # G9802030
product price: $17,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,449.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS25KFS
- Zoro # G9802030
- UPC # 731304641766
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- Apc Uninterruptible Power Supplies (UPS)