Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 25Kw 208V, 2 Internal 9Ah Smart Modular Battery
Mfr # GVSUPS25KB4FS
Zoro # G0057420
product price: $22,880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$22,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS25KB4FS
- Zoro # G0057420
- UPC # 731304641759
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- Apc Power Systems