Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 20Kw 208V w/ N+1 Power Module, For 5 Smart Modular 9Ah
Mfr # GVSUPS20KR0B5FS
Zoro # G0150152
product price: $24,849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$24,849.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS20KR0B5FS
- Zoro # G0150152
- UPC # 731304409854
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- MARUSON Maruson Maruson Pro-2000LCD 2000VA Line Interactive Uninterruptible Power Supply (Maruson Pro-2000LCD)
- Apc Uninterruptible Power Supplies (UPS)