Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 10Kw 208V With N, GVSUPS10KR0B5FS
Mfr # GVSUPS10KR0B5FS
Zoro # G000441176
product price: $20,519.99
/ea
Free Shipping & Returns
$20,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS10KR0B5FS
- Zoro # G000441176
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1" W x 0.5" H Channel - 50 Ft Length (WT500-50)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- Apc Uninterruptible Power Supplies (UPS)