Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 100Kw 480V With
Mfr # GVSUPS100KRGS
Zoro # G200441303
product price: $44,559.99
/ea
Free Shipping & Returns
$44,559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS100KRGS
- Zoro # G200441303
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- SQUARE D Trim Clamp (LP9501)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB000AY0)
- Apc Uninterruptible Power Supplies (UPS)