Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Galaxy Vs Modular Battery Cabi
Mfr # GVSMODBC9
Zoro # G100440833
Free Shipping & Returns
$7,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC Galaxy VS
- Depth 33.3 in
- Width 21.7 in
- Height 77.6 in
- Product Type Power Array Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # GVSMODBC9
- Zoro # G100440833
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 33.3 in |
Width | 21.7 in |
Height | 77.6 in |
Details
Item | Battery Cabinet |
For Use With | APC Galaxy VS |
Product Type | Power Array Cabinet |
Package Contents | Galaxy VS Modular Battery Cabinet for up to 9 Smart Modular Battery Strings, Installation Guide |
Product Name | Galaxy VS Modular Battery Cabinet for up to 9 Smart Modular Battery Strings |
Weight (Approximate) | 903.90 lb |
Environmentally Friendly | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK10 (V400NEOCPBK-10)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- Apc Uninterruptible Power Supplies (UPS) Accessories