Shop All Uninterruptible Power Supplies (UPS)
Apc
GA XFMR 500KVA 60HZ 480D/400Y
Mfr # 0G-PMMXMR5AW
Zoro # G112141292
Free Shipping & Returns
$47,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0G-PMMXMR5AW
- Zoro # G112141292
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- Apc Power Systems