Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
External Battery Pack, APC Smart-UPS SRT, 192V DC
Mfr # SRT192RMBP2
Zoro # G408391172
product price: $1,685.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- For Use With APC Smart-UPS SRT
- Voltage - Batteries 192V DC
- Standards OSHPD
- Width 43.2 cm
- Height 13 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT192RMBP2
- Zoro # G408391172
- UPC # 731304292753
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 43.2 cm |
Height | 13 cm |
Depth | 68.27 cm |
Details
Item | External Battery Pack |
For Use With | APC Smart-UPS SRT |
Voltage - Batteries | 192V DC |
Standards | OSHPD |
Battery Type | Lead-Acid battery |
Operating altitude | 0...10000 ft |
Storage Relative Humidity | 0-95 % non-condensing |
Ambient Air Temperature For Operation | 0-40°C |
Mounting Mode | rack-mounted |
Relative Humidity | 0-95 % non-condensing |
Battery Voltage | +/- 192 V |
Ambient Air Temperature For Storage | -15-45°C |
Device Mounting | Stand alone battery stack |
Color | Black |
Provided Equipment | Installation guide || Warranty card || Rack Mounting brackets |
Storage altitude | 0-50000 ft |
Number Of Rack Unit | 3U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- Apc Power Systems