Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Extension UPS Battery, Attached Cable
Mfr # SMX48RMBP2U
Zoro # G5073597
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 31XF64, 426P17, 426P20, 426P21, 426P22, 426P23, 426P24, 426P25, 426P26, 426P27, 426P28, 426P29, 426P51
- UPS Type Line Interactive
- Mounting Rack
- Battery Connection Attached Cable
- Input Voltage 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMX48RMBP2U
- Zoro # G5073597
- UPC # 731304268611
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Cord Length | No Cord |
Height - Batteries | 3 1/2 in |
Depth - Batteries | 19 5/16 in |
Width - Batteries | 17 in |
Height | 8.9 cm |
Depth | 49 cm |
Width | 17 in |
Rack Height | 2U |
Description
Extension UPS Battery, For Use With 31XF64, 426P17, 426P20, 426P21, 426P22, 426P23, 426P24, 426P25, 426P26, 426P27, 426P28, 426P29, 426P51, Battery Connection Attached Cable, Height - Batteries 3 1/2 in, Depth - Batteries 19 5/16 in, Width - Batteries 17 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EGX)
- GE Ground Bar Kit (TGK12CP)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR25030-3S)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- Apc Power Systems