Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Extension UPS Battery, 31XF63, 43Y979, Attached Cable
Mfr # SMX120RMBP2U
Zoro # G5105849
product price: $1,043.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- For Use With 31XF63, 43Y979
- Mounting Rack
- Battery Connection Attached Cable
- Output Voltage 120V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX120RMBP2U
- Zoro # G5105849
- UPC # 731304295839
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Cord Length | No Cord |
Height - Batteries | 3 7/16 in |
Width - Batteries | 17 in |
Depth - Batteries | 26 5/16 in |
Width | 17 in |
Height | 8.5 cm |
Depth | 66.7 cm |
Rack Height | 2U |
Description
Extension UPS Battery, For Use With 31XF63, 43Y979, Battery Connection Attached Cable, Height - Batteries 3 7/16 in, Depth - Batteries 26 5/16 in, Width - Batteries 17 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 5-Channel Timer (810015)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- TRIPP LITE UPS, 900 VA, B/Up Time 45 mins, 2 Outlets, Black (TRPINTERNET900U)
- Apc Uninterruptible Power Supplies (UPS) Accessories