Shop All Power Strips
Apc
Essential SurgeArrest Surge Protector, 7 AC Outlets, 6 ft Cord, 1440 J, White/Gray
Mfr # PE76WG
Zoro # G103467264
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7 AC
- Voltage 120 V; 15 A
- Color White/Gray
- Cord Length 6 ft
- Modes of Protection Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PE76WG
- Zoro # G103467264
- UPC # 731304343769
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Length | 6 ft |
Height | 1.18" |
Depth | 2.05" |
Width | 13.7" |
Details
Item | Surge Protectors |
Number of Outlets | 7 AC |
Voltage | 120 V; 15 A |
Color | White/Gray |
Modes of Protection | Power |
Noise Attenuation | EMI/RFI Noise Filtration |
Standards | MET Canada; MET USA; REACH Compliant; RoHS Compliant; UL 1363; UL 1449 |
Enclosure Material | Plastic |
Joules | 1440 J |
Features | Wiring Fault LED |
Weight | 1.406 lbs |
Response Time | 1 ns |
Description
Basic protection with the added benefit of power-saving outlets that automatically cut power to idle equipment. Fail-safe mode disconnects equipment from power supply once the unit has been compromised, ensuring no damaging surges get through after an initial surge event. Special components provide catastrophic event protection, ensuring instantaneous reaction to lightning strikes and wiring faults. Building wiring fault LED indicator informs users of potentially dangerous wiring problems in a wall circuit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- Apc Extension Cords & Power Strips