Shop All Power Strips
Apc
Essential SurgeArrest 6-Outlet 120V Wall Mount
Mfr # P6W
Zoro # G5937058
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 4.02 in
- Depth 5.51 in
- Input Voltage [seVoltCodes:120]
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # P6W
- Zoro # G5937058
- UPC # 731304282730
- Country of Origin Philippines
- Category Power Strips
Dimensions
Height | 4.02 in |
Depth | 5.51 in |
Width | 1.5 in |
Width (metric) | 3.8 cm |
Depth (metric) | 14.0 cm |
Height (metric) | 10.2 cm |
Details
Color | Beige |
Input Voltage | [seVoltCodes:120] |
Surge Energy Rating | 1080 |
Maximum Input Current | 15 |
Input Connection Type | NEMA 5-15P |
Product Orientation | Tower |
Description
P6W Essential SurgeArrest 6-Outlet 120V Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- Apc Power Strips