Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 45U, 83.62 in H, 47.5in D, 19in W
Mfr # AR3355
Zoro # G5233627
product price: $2,846.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,846.99
Free 30-Day Returns
Key Features
- Mounting Style Free-Standing
- Load Rating 3000 lbs.
- Rack Units 45
- Height 83.62 in
- Width 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR3355
- Zoro # G5233627
- UPC # 731304290223
- Country of Origin Thailand
- Category Voice & Data Communication Cabinets
Dimensions
Height | 83.62 in |
Width | 29.53 in |
Depth | 47.24 in |
Overall Height | 83 5/8 in |
Overall Width | 29 1/2 in |
Rack Width | 19" |
Rack Height | 45U |
Overall Depth | 47 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Data/Communication Cabinet, Product Type Rack Enclosure, Color Black, Finish Black, Material Steel, Mounting Location Rack, Overall Height 83 5/8 in, Overall Width 29 1/2 in, Overall Depth 47 1/4 in, Overall Load Capacity 3,750 lb, Rack Units 45, Includes Doors, Keys, Leveling Feet, Casters, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- Apc Voice & Data Communication Cabinets