Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 42 in D, 78 in H, 23 in W, 42U
Mfr # AR3100
Zoro # G9858511
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Key Features
- Mounting Style Free-Standing
- Load Rating 3000 lbs.
- Rack Units 42
- Height 78.39 in
- Width 35.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR3100
- Zoro # G9858511
- UPC # 731304226390
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 78.39 in |
Width | 35.38 in |
Depth | 50.3 in |
Overall Width | 23 5/8 in |
Overall Height | 78 3/8 in |
Rack Width | 19" |
Rack Height | 42U |
Overall Depth | 42 1/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Standard Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Free-Standing, Overall Height 78 3/8 in, Overall Width 23 5/8 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,750 lb, Rack Units 42, Includes Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Casters, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA-310E, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- Apc Voice & Data Communication Cabinets