Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 31.50 in W, 47.24in D, 80.98in H
Mfr # AR2580
Zoro # G9098013
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,923.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 42
- Height 80.98 in
- Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR2580
- Zoro # G9098013
- UPC # 731304302117
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 80.98 in |
Width | 31.5 in |
Depth | 47.24 in |
Overall Height | 81 in |
Overall Width | 31 1/2 in |
Rack Width | 19" |
Depth (metric) | 120.0 cm |
Height (metric) | 205.7 cm |
Rack Height | 42 |
Width (metric) | 80.0 cm |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 47 1/4 in |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 81 in, Overall Width 31 1/2 in, Overall Depth 47 1/4 in, Overall Load Capacity 2,205 lb, Rack Units 42, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA-310, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- Apc Voice & Data Communication Cabinets