Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 23.62in W, 47.24in D, 91.50in H
Mfr # AR2507
Zoro # G9098004
product price: $1,778.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 48
- Height 91.5 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR2507
- Zoro # G9098004
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 91.5 in |
Width | 23.62 in |
Depth | 47.24 in |
Overall Height | 91 1/2 in |
Overall Width | 23 5/8 in |
Depth (metric) | 120.0 cm |
Rack Width | 19" |
Width (metric) | 60.0 cm |
Height (metric) | 232.4 cm |
Rack Height | 48 |
Overall Depth | 47 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 91 1/2 in, Overall Width 23 5/8 in, Overall Depth 47 1/4 in, Overall Load Capacity 2,205 lb, Rack Units 48, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- Apc Voice & Data Communication Cabinets