Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 23.62in W, 41.74 in D, 80.98in H
Mfr # AR2400
Zoro # G9097952
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 42
- Height 80.98 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR2400
- Zoro # G9097952
- UPC # 731304302032
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 80.98 in |
Width | 23.62 in |
Depth | 41.74 in |
Overall Height | 81 in |
Overall Width | 23 5/8 in |
Height (metric) | 205.7 cm |
Width (metric) | 60.0 cm |
Depth (metric) | 106.0 cm |
Rack Width | 19" |
Rack Height | 42 |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 41 3/4 in |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 81 in, Overall Width 23 5/8 in, Overall Depth 41 3/4 in, Overall Load Capacity 2,205 lb, Rack Units 42, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA-310E, EU, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- Apc Voice & Data Communication Cabinets