Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 23.62in W, 41.73in D, 91.50 in H
Mfr # AR2407
Zoro # G9097977
original price:
$1,440.99
9% off
new price: $1,296.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 48
- Height 91.5 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR2407
- Zoro # G9097977
- UPC # 731304302063
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 91.5 in |
Width | 23.62 in |
Depth | 41.73 in |
Overall Height | 91 1/2 in |
Overall Width | 23 5/8 in |
Rack Width | 19" |
Depth (metric) | 106.0 cm |
Height (metric) | 232.4 cm |
Width (metric) | 60.0 cm |
Rack Height | 48 |
Overall Depth | 41 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 91 1/2 in, Overall Width 23 5/8 in, Overall Depth 41 3/4 in, Overall Load Capacity 2,205 lb, Rack Units 48, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- REES Ring Guard, 1.50", Yellow (04933093)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- Apc Voice & Data Communication Cabinets