Shop All Voice & Data Communication Cabinets
Apc
Enclosure, 23.62 in W, 47.24in D, 80.98in H
Mfr # AR2500
Zoro # G9097995
product price: $1,575.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 2205 lbs.
- Rack Units 42
- Height 80.98 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR2500
- Zoro # G9097995
- UPC # 00731304302094
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 80.98 in |
Width | 23.62 in |
Depth | 47.24 in |
Overall Width | 23 5/8 in |
Overall Height | 81 in |
Height (metric) | 205.7 cm |
Width (metric) | 60.0 cm |
Rack Height | 42 |
Depth (metric) | 120.0 cm |
Rack Width | 19" |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 47 1/4 in |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 81 in, Overall Width 23 5/8 in, Overall Depth 47 1/4 in, Overall Load Capacity 2,205 lb, Rack Units 42, Includes Doors, Keys, Leveling Feet, Casters, Roof, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating (V7-7D17D8-207)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- TRIPP LITE Rack Enclosure, 45U, Shallow, Doors, Sides (SR45UBSD)
- Apc Voice & Data Communication Cabinets