Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL INPUT 10-15KVA
Mfr # 0M-G3KGOPT001
Zoro # G512141212
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KGOPT001
- Zoro # G512141212
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BE650G1-LM)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- Apc Uninterruptible Power Supplies (UPS)