Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 8000VA BLK
Mfr # APWSRT8KXLT
Zoro # G311184069
Free Shipping & Returns
$19,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # APWSRT8KXLT
- Zoro # G311184069
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 8000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14CUC32BG)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- Apc Power Systems