Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 6000VA BLK
Mfr # APWSRT6KRMXLIM
Zoro # G711180500
product price: $16,336.99
/ea
Free Shipping & Returns
$16,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSRT6KRMXLIM
- Zoro # G711180500
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 6000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIGMA ELECTRIC STR CONNCTR LQD TGT 1/2"" (49460)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- Apc Uninterruptible Power Supplies (UPS)