Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 5000VA BLK
Mfr # APWSRT5KXLTIEC
Zoro # G611180921
product price: $14,959.99
/ea
Free Shipping & Returns
$14,959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSRT5KXLTIEC
- Zoro # G611180921
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 5000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- Apc Power Systems