Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 5000VA BLK
Mfr # APWSRT5KRMXLT
Zoro # G711179955
Free Shipping & Returns
$15,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # APWSRT5KRMXLT
- Zoro # G711179955
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 5000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- Apc Uninterruptible Power Supplies (UPS)