Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 2200VA BLK
Mfr # APWSRT2200RMXLI
Zoro # G911184162
Free Shipping & Returns
$5,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # APWSRT2200RMXLI
- Zoro # G911184162
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 2200VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- Apc Uninterruptible Power Supplies (UPS)