Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVRSN UPS 1500VA BLK
Mfr # APWSRT1500XLA
Zoro # G711180326
product price: $3,251.99
/ea
Free Shipping & Returns
$3,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSRT1500XLA
- Zoro # G711180326
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVRSN UPS 1500VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- Apc Power Systems