Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVR UPS 1500VA BLK
Mfr # APWSURTA1500XLJ
Zoro # G711179733
product price: $5,137.99
/ea
Free Shipping & Returns
$5,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSURTA1500XLJ
- Zoro # G711179733
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVR UPS 1500VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- TRIPP LITE Smart UPS, Out: 240/230/220V AC , In:220V AC (SUINT1000RTXL2U)
- Apc Power Systems