Shop All Uninterruptible Power Supplies (UPS)
Apc
DUAL CONVR UPS 1000VA BLK
Mfr # APWSURT1000XLI
Zoro # G411180275
product price: $4,675.99
/ea
Free Shipping & Returns
$4,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSURT1000XLI
- Zoro # G411180275
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
Description
American Power Conversion , DUAL CONVR UPS 1000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Shaft, 75/100/250A (9421LS10)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- Apc Uninterruptible Power Supplies (UPS)