Shop All Uninterruptible Power Supplies (UPS)
Apc
Double Conversion UPS, 500VA, 4 Outlets, Rack, Out: 230V , In:230V
Mfr # APWSCL500RMI1UC
Zoro # G811179763
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Dual Conversion
- Power Rating 500VA
- Mounting Rack
- Wattage 400 W
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSCL500RMI1UC
- Zoro # G811179763
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
UPS Type | Dual Conversion |
Power Rating | 500VA |
Mounting | Rack |
Wattage | 400 W |
Input Voltage | 230V |
Output Voltage | 230V |
Backup Time (Half/Full Load) | 7 min 42 sec/3 min 26 sec |
Outlet Type | (4) IEC 60320 C13 |
Number of Outlets | 4 |
Description
American Power Conversion , DUAL CONVRSN UPS 500VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- EATON Rocker Switch Cover, Black (1D00000000000)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- Apc Power Systems