Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC
Mfr # 0M-QOB290
Zoro # G000441336
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 90A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB290
- Zoro # G000441336
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 90A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- ABB 1SVR405601R1000, CR-P024DC2 PLUGGABLE INTERFACE REL., PK 10 (1SVR405601R1000)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, D Curve (M9F43230)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- Apc Circuit Breakers