Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 80A, 2 Pole, 120/240V AC
Mfr # 0M-QOB280
Zoro # G000441299
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 80A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB280
- Zoro # G000441299
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 80A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- PARALLAX PWR Circuit Breaker (P2F-ITEQ1515)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SQUARE D Molded Case Circuit Breaker, LAL Series 200A, 3 Pole, 600V AC (LAL36200MB)
- Apc Circuit Breakers