Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC
Mfr # 0M-QOB270IP2X
Zoro # G000441480
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB270IP2X
- Zoro # G000441480
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 24.00x24.00x11.00, Steel (A242411CT)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, 240V AC (7459)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- Apc Circuit Breakers