Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC
Mfr # 0M-QOB270
Zoro # G000441510
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB270
- Zoro # G000441510
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- Apc Circuit Breakers