Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC
Mfr # 0M-QOB140
Zoro # G600440333
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-QOB140
- Zoro # G600440333
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 3.11 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601F7)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130L)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 2A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-420-1-C21-B-E)
- APPLETON ELECTRIC Circuit Breaker, AE Series 800A, 3 Pole, 600V AC (AELB83680C)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- Apc Circuit Breakers