Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC
Mfr # 0M-QOB330
Zoro # G000440797
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB330
- Zoro # G000440797
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 2.25 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 3 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Sidekick Plus Kit Standard (1155-5001)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- GE ELECTRIC Circuit Breaker, 15A, 1 Pole, 120V AC (7111305)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- Apc Circuit Breakers