Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC
Mfr # 0M-QOB125IP2X
Zoro # G000440353
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-QOB125IP2X
- Zoro # G000440353
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 25A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- Apc Circuit Breakers