Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC
Mfr # 0M-QOB115
Zoro # G600440494
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-QOB115
- Zoro # G600440494
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | 48V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 1 Pole, 277V AC (EDB14040)
- EATON Circuit Breaker, FAZ Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- Apc Circuit Breakers