Shop All Circuit Breakers
Apc
Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC
Mfr # 0M-QOB210IP2X
Zoro # G000440612
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-QOB210IP2X
- Zoro # G000440612
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/QO |
Width | 1.5 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Circuit Breaker |
Series | QOB |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Paddle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- RELAY AND CONTROL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 5A @ 250V AC, Actuator Location: Top (RCM-403)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- Apc Circuit Breakers