Shop All Uninterruptible Power Supplies (UPS)
Apc
CAT 150KVA 480V IN/OUT PARALLE
Mfr # 0M-GWTP150G-CAT
Zoro # G612141488
product price: $35,360.99
/ea
Free Shipping & Returns
$35,360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-GWTP150G-CAT
- Zoro # G612141488
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BE650G1-LM)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- Apc Uninterruptible Power Supplies (UPS)