Shop All Cable Sleeves
Apc
Cable Shielding Partition - Black - 750Mm Wide
Mfr # AR8182BLK
Zoro # G3204176
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.41 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR8182BLK
- Zoro # G3204176
- UPC # 731304251705
- Country of Origin Unknown
- Category Cable Sleeves
Dimensions
Width | 29.41 in |
Details
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-25)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft- Red (BS-XO-175-25BP-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 100ft- Black (BSRW-J-250-100-BK)
- Apc Cable Sleeves