Shop All Computer Enclosure Accessories
Apc
Cable Containment Brackets
Mfr # AR7710
Zoro # G0289349
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 8.0 cm
- Height 4.41 in
- Depth 1.77 in
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR7710
- Zoro # G0289349
- UPC # 731304253600
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 8.0 cm |
Height | 4.41 in |
Depth | 1.77 in |
Details
Color | Black |
Product Orientation | Rack |
Mount Position | Side |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- PLANTRONICS Adapter, Y Splitter for Training Purpose (2701903)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- LOGITECH MX Anywhere 3S Wrls Mouse (910-006956)
- APC 2U Horizontal Cable Manager, 6 Fingers Top And Bottom (AR8606)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- HP ENTERPRISE Ap-Mnt-C Ap Mount Bracket Individual C (R3J17A)
- LOWELL Vented Rack Shelf 2Ux14D (USV-214)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4"L x 11-1/4"W x 11-1/2"H (GSH029002900296)
- HUMANSCALE Foot Rocker 300 (Natural) (FR300)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- Apc Computer Enclosure Accessories