Shop All Voice & Data Communication Cabinets
Apc
Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel
Mfr # AR3150
Zoro # G9858502
product price: $3,142.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,142.99
Free 30-Day Returns
Key Features
- Mounting Style Free-Standing
- Load Rating 3000 lbs.
- Rack Units 42
- Height 78.39 in
- Width 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR3150
- Zoro # G9858502
- UPC # 731304236375
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 78.39 in |
Width | 29.53 in |
Depth | 42.13 in |
Overall Width | 29 1/2 in |
Overall Height | 78 3/8 in |
Rack Width | 19" |
Rack Height | 42U |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 42 1/8 in |
Description
Data/Communication Cabinet, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Free-Standing, Overall Height 78 3/8 in, Overall Width 29 1/2 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,750 lb, Rack Units 42, Includes Documentation CD, Keys, Doors, Leveling Feet, Casters, Side Panels, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA-310E, UL 2416, UL 60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-120A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- Apc Voice & Data Communication Cabinets