Shop All Voice & Data Communication Cabinets
This Product is Discontinued
Apc
Box Enclosure, 19in W, 44.5 in D, 76.77in H (Discontinued)
Mfr # AR4038A
Zoro # G5233645
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Style Free-Standing
- Load Rating 1000 lbs.
- Rack Units 38
- Height 76.77 in
- Width 29.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR4038A
- Zoro # G5233645
- UPC # 731304300281
- Country of Origin Thailand
- Category Voice & Data Communication Cabinets
Dimensions
Height | 76.77 in |
Width | 29.53 in |
Depth | 44.49 in |
Overall Width | 29 1/2 in |
Overall Height | 76 3/4 in |
Overall Depth | 44 1/2 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Data/Communication Cabinet |
Mounting Style | Free-Standing |
Load Rating | 1000 lbs. |
Rack Units | 38 |
Finish | Oak Veneer |
Material | Plastic, Steel |
Includes | Casters, Keys, Leveling Feet, Rack Power Distribution Unit, Side Panels |
Product Type | Rack Enclosure |
Color | Gray |
Features | Integrated Cooling and Noise Dampening |
Standards | EU, RoHS Compliant, TAA Compliant |
Overall Load Capacity | 1,715 lb |
Description
Data/Communication Cabinet, Product Type Rack Enclosure, Color Gray, Features Integrated Cooling and Noise Dampening, Finish Oak Veneer, Material Plastic, Steel, Mounting Location Rack, Overall Height 76 3/4 in, Overall Width 29 1/2 in, Overall Depth 44 1/2 in, Overall Load Capacity 1,715 lb, Rack Units 38, Includes Casters, Keys, Leveling Feet, Rack Power Distribution Unit, Side Panels, Manufacturers Warranty Length 2 yr, Standards EU, RoHS Compliant, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.