Shop All Uninterruptible Power Supplies (UPS)
This Product is Discontinued
Apc
BN450M Back-UPS 450 VA Battery Backup System, 6 Outlets, 450 VA, 180 J (Discontinued)
Mfr # BN450M
Zoro # G100002215
This Product is Discontinued
Key Features
- Backup Time (Half/Full Load) 2.6 minutes @ 255 Watts
- Number of Outlets 6
- VA Rating - UPS Systems 450 VA
- Housing Color Black
- Automatic Volts Regulation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BN450M
- Zoro # G100002215
- UPC # 731304329374
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9.98" |
Depth | 4.13" |
Height | 5.52" |
Length | 5 ft |
Details
Backup Time (Half/Full Load) | 2.6 minutes @ 255 Watts |
Number of Outlets | 6 |
VA Rating - UPS Systems | 450 VA |
Housing Color | Black |
Automatic Volts Regulation | No |
Standards | CEC; cTUVus; Energy Star Rated; FCC Part 15 Class B; REACH; RoHS |
Housing Material | Plastic |
Weight | 6.86 lbs |
Description
Safeguard your computer, monitor and printer with this protective outlet box. Each of the outlets prevents voltage spikes, and four of these outlets supply battery-operated backup power as soon as electrical service is interrupted. Three wide-spaced outlets permit the use of transformer-based plugs. Audible alarms notify you of changing utility power and UPS conditions. The LED status display indicates On Line, On Battery and Building Wiring Fault conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.