Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Battery, SmartUPS, 12V DC, 50 Ah
Mfr # XB050XX1XS
Zoro # G0250672
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SmartUPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 50 Ah
- Depth 9.02 in
- Height 8.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # XB050XX1XS
- Zoro # G0250672
- UPC # 731304327165
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 9.02 in |
Height | 8.07 in |
Width | 5.43 in |
Rack Height | 0 |
Details
Item | Battery |
For Use With | SmartUPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 50 Ah |
Product Orientation | Tower |
Approvals | CE Mark, UL recognized |
Battery Type | Gel cell |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Apc Uninterruptible Power Supplies (UPS) Accessories