Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
BATTERY REPLACEMENT CARTRIDGE, #7, SEALED LEAD ACID,
Mfr # RBC7
Zoro # G2797734
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.81 in
- Width 6"
- Color Black
- Depth 7.2 in
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC7
- Zoro # G2797734
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 6.81 in |
Width | 6" |
Depth | 7.2 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Color | Black |
Product Orientation | Tower |
Battery Type | Lead-acid battery |
Product Name | Replacement Battery Cartridge #7 |
Battery Chemistry | Lead Acid |
Product Type | Battery Unit |
Maximum Operating Temperature | 104°F (40°C) |
Hot Swappable | Yes |
Minimum Battery Life | 3 Year |
Package Contents | Replacement Battery Cartridge #7 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging |
Product Color | Black |
Battery Characteristics | Maintenance-free |
Compatibility | APC Smart UPS:SU700XL, SU700XLNET, SU1000XL, SU1000XLNET, SUVS1400, SU1400, SU1400NETAPC Back UPS:BP1400 |
Form Factor | Plug-in Module |
Maximum Battery Life | 5 Year |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- NVENT CADDY Conduit Hanger, Spring Steel (K12)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- Apc Uninterruptible Power Supplies (UPS) Accessories