Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
BATTERY REPLACEMENT CARTRIDGE, #6, SEALED LEAD ACID,
Mfr # RBC6
Zoro # G2794006
product price: $305.99
/ea
Sold in multiples of 25 for $7,649.75
Free Shipping & Returns
$7,649.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.7 in
- Width 7.7"
- Depth 7.72 in
- Color Black
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC6
- Zoro # G2794006
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 3.7 in |
Width | 7.7" |
Depth | 7.72 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Color | Black |
Product Orientation | Tower |
Battery Type | Lead-acid battery |
Package Contents | Replacement Battery Cartridge #6 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging |
Product Type | Battery Unit |
Output Voltage | 12 V DC |
Maximum Operating Temperature | 104°F (40°C) |
Battery Characteristics | Maintenance-free |
Maximum Battery Life | 5 Year |
Hot Swappable | Yes |
Compatibility | APC UPS Models: BK1250, BP1000, SU1000, SU1000BX120, SU1000NET, SU1000RM, SU1000RMNET, SU1000VS, SU1000X127, SU1000X93, SU700X167, SUA1000, SUA1000US, SUVS1000 |
Product Name | Replacement Battery Cartridge #6 |
Battery Chemistry | Lead Acid |
Minimum Battery Life | 3 Year |
Product Color | Black |
Type | Battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- BATTERY CLERK AJC® Minuteman PML 9002 12V 7Ah UPS Battery (MINUTEMAN-PML 9002)
- Apc Power Systems